Motion
7100041319

3M
7100041319

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 240 Grit, 100
Mi Item #09501071
MFR #7100041319
Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100041319

Sanding Sheet - Silicon Carbide Material, 11 in Long, 9 in Wide, 240 Grit, 100
Mi Item #09501071
MFR #7100041319

Mfr description
7100041319 3M PAPER SHEET 405U, 240
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.77/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Overall Length
    9 in
  • Overall Width
    11 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    General Purpose
  • Backing Material
    Paper
  • Coat Density
    Open Coat
  • Dry or Wet
    Dry
  • Grit Number
    240
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    7100041319
  • Manufacturer Upc Number
    00051125869621
  • Material
    Silicon Carbide
  • Number of Sheets
    100
  • UPC_NO
    00051125869621
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)