Motion
7100048068 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 280 A-WEIGHT, 400 PER INNER

3M
7100048068 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 280 A-WEIGHT, 400 PER INNER

3M™ Paper Sheet 405U, 3 2/3 in x 9 in 280 A-weight, 400 per inner 4000 per case
MI ITEM #09501073
MFR #7100048068 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 280 A-WEIGHT, 400 PER INNER
List Price$0.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048068 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 280 A-WEIGHT, 400 PER INNER

3M™ Paper Sheet 405U, 3 2/3 in x 9 in 280 A-weight, 400 per inner 4000 per case
MI ITEM #09501073
MFR #7100048068 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 280 A-WEIGHT, 400 PER INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.74/each for your price

Overview

Mfr description
7100048068 3M PAPER SHEET 405U, 3 2/3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass and ceramic
  • Light A-weight paper backing has excellent conformability
  • Great for contour sanding

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125869652
  • UPC_NO
    00051125869652
  • Overall Length
    3.67 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text