Motion
7100048572 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 400 A-WEIGHT, 400 PER INNER

3M
7100048572 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 400 A-WEIGHT, 400 PER INNER

3M™ Paper Sheet 405U, 400 A-weight, 3-2/3 in x 9 in, 400 per inner, 4000 per case
Mi Item #09501082
MFR #7100048572 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 400 A-WEIGHT, 400 PER INNER
Price$0.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048572 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 400 A-WEIGHT, 400 PER INNER

3M™ Paper Sheet 405U, 400 A-weight, 3-2/3 in x 9 in, 400 per inner, 4000 per case
Mi Item #09501082
MFR #7100048572 3M PAPER SHEET 405U, 3 2/3 IN X 9 IN 400 A-WEIGHT, 400 PER INNER

Mfr description
7100048572 3M PAPER SHEET 405U, 3 2/3
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.74/each

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    3.667 in

Details

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125869805
  • UPC_NO
    00051125869805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)