Motion
7100041314 3M PAPER SHEET 405U, 500 A-WEIGHT, 9 IN X 11 IN, 100 PER INNER

3M
7100041314 3M PAPER SHEET 405U, 500 A-WEIGHT, 9 IN X 11 IN, 100 PER INNER

3M™ Paper Sheet 405U, 500 A-weight, 9 in x 11 in, 100 per inner 1000 per case
MI ITEM #09501085
MFR #7100041314 3M PAPER SHEET 405U, 500 A-WEIGHT, 9 IN X 11 IN, 100 PER INNER
List Price$1.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100041314 3M PAPER SHEET 405U, 500 A-WEIGHT, 9 IN X 11 IN, 100 PER INNER

3M™ Paper Sheet 405U, 500 A-weight, 9 in x 11 in, 100 per inner 1000 per case
MI ITEM #09501085
MFR #7100041314 3M PAPER SHEET 405U, 500 A-WEIGHT, 9 IN X 11 IN, 100 PER INNER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.77/each for your price

Overview

Mfr description
7100041314 3M PAPER SHEET 405U, 500
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cutting silicon carbide delivers exceptional finishes
  • Load-resistant coating and open coat construction minimize loading for better finish and longer abrasive life
  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass and ceramic
  • Light A-weight paper backing has excellent conformability
  • Great for contour sanding

Specifications

  • Abrasive Material
    Silicon Carbide
  • Manufacturer Upc Number
    00051125869867
  • UPC_NO
    00051125869867
  • Overall Length
    9 in
  • Overall Width
    5.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text