Motion
7100090683 3M MICROFINISHING PSA FILM TYPE D DISC ROLL 366L, 5 IN X NH 40 M

3M
7100090683 3M MICROFINISHING PSA FILM TYPE D DISC ROLL 366L, 5 IN X NH 40 M

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09501089
MFR #7100090683 3M MICROFINISHING PSA FILM TYPE D DISC ROLL 366L, 5 IN X NH 40 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100090683 3M MICROFINISHING PSA FILM TYPE D DISC ROLL 366L, 5 IN X NH 40 M

Aluminum Oxide Abrasive Material, Blue Color
MI ITEM #09501089
MFR #7100090683 3M MICROFINISHING PSA FILM TYPE D DISC ROLL 366L, 5 IN X NH 40 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Blue
  • Manufacturer Upc Number
    00051125870092
  • UPC_NO
    00051125870092

Overview

Mfr description
7100090683 3M MICROFINISHING PSA FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought