1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7010327530 3M CLOTH BELT 461F, P80 YF-WEIGHT, 64 IN X 110 IN, SINE-LOK,
3M™ Cloth Belt 461F, P80 YF-weight, 64 in x 110 in, Sine-lok, Single-flex, 40 per case, Bulk, Restricted
MI ITEM #
09501095
MFR #
7010327530 3M CLOTH BELT 461F, P80 YF-WEIGHT, 64 IN X 110 IN, SINE-LOK,
Price
$1,500.43
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Belts and Rolls
Sanding Belts
3M 7010327530 3M CLOTH BELT 461F, P80 YF-WEIGHT, 64 IN X 110 IN, SINE-LOK,
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7010327530 3M CLOTH BELT 461F, P80 YF-WEIGHT, 64 IN X 110 IN, SINE-LOK,
3M™ Cloth Belt 461F, P80 YF-weight, 64 in x 110 in, Sine-lok, Single-flex, 40 per case, Bulk, Restricted
MI ITEM #
09501095
MFR #
7010327530 3M CLOTH BELT 461F, P80 YF-WEIGHT, 64 IN X 110 IN, SINE-LOK,
Mfr description
7010327530 3M CLOTH BELT 461F, P80
For industrial/occupational use only. Not for consumer sale or use.
Sharp silicon carbide mineral cuts faster than aluminum oxide and produces a consistent finish
Tough, water-resistant polyester backing supports wet or dry applications from heavy-duty grinding to fine finishing without tearing or nicking
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,500
.43
/each
Add to Cart
Specifications
Dimensions
Overall Length
110 in
Overall Width
64 in
Details
Abrasive Material
Silicon Carbide
Color
Black
Manufacturer Upc Number
00051125870863
UPC_NO
00051125870863
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items