Motion
7010308524 3M PSA CLOTH DISC 777F, 5 X NH, 36 YF-WEIGHTT, 100 PER INNER,

3M
7010308524 3M PSA CLOTH DISC 777F, 5 X NH, 36 YF-WEIGHTT, 100 PER INNER,

3M™ PSA Cloth Disc 777F, 5 x NH, 36 YF-weightt, 100 per inner, 500 per case
MI ITEM #09501097
MFR #7010308524 3M PSA CLOTH DISC 777F, 5 X NH, 36 YF-WEIGHTT, 100 PER INNER,
Price$6.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308524 3M PSA CLOTH DISC 777F, 5 X NH, 36 YF-WEIGHTT, 100 PER INNER,

3M™ PSA Cloth Disc 777F, 5 x NH, 36 YF-weightt, 100 per inner, 500 per case
MI ITEM #09501097
MFR #7010308524 3M PSA CLOTH DISC 777F, 5 X NH, 36 YF-WEIGHTT, 100 PER INNER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.79/each

Specifications

Dimensions

  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Orange
  • Manufacturer Upc Number
    00051125871471
  • UPC_NO
    00051125871471

Overview

Mfr description
7010308524 3M PSA CLOTH DISC 777F, 5
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing sticks easily to backup pad and removes cleanly
  • Ceramic aluminum oxide grain blend surpasses aluminum oxide abrasives in cut-rate and durability
  • Heavyweight cloth backing supports high-pressure, tough applications
  • Grinding aid reduces running temperatures when used on exotic metals such as stainless steel
  • Suitable for use on both ferrous and non-ferrous metals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought