Motion
7100092124 3M DIAMOND MICROFINISHING FILM ROLL 675L, 1.004 IN X 328 FT X 1

3M
7100092124 3M DIAMOND MICROFINISHING FILM ROLL 675L, 1.004 IN X 328 FT X 1

3M™ Diamond Microfinishing Film Roll 675L, 1.004 in x 328 ft x 1 in 30 Micron ASO, 1 per case
MI ITEM #09501105
MFR #7100092124 3M DIAMOND MICROFINISHING FILM ROLL 675L, 1.004 IN X 328 FT X 1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100092124 3M DIAMOND MICROFINISHING FILM ROLL 675L, 1.004 IN X 328 FT X 1

3M™ Diamond Microfinishing Film Roll 675L, 1.004 in x 328 ft x 1 in 30 Micron ASO, 1 per case
MI ITEM #09501105
MFR #7100092124 3M DIAMOND MICROFINISHING FILM ROLL 675L, 1.004 IN X 328 FT X 1

Mfr description
7100092124 3M DIAMOND MICROFINISHING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded diamond mineral delivers close tolerance precision finishes for medium stock removal
  • Enables slow abrasive feed rates and fewer steps which reduces abrasive costs
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    328 ft
  • Overall Width
    1.004 in
  • Weight
    1.737 lb

Details

  • Abrasive Material
    Diamond
  • Color
    Green
  • Manufacturer Upc Number
    00051125872034
  • UPC_NO
    00051125872034

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)