Motion
7100094493 3M CROSS PAD 747D, 1-1/2 X 1-1/2 X 1/2 IN, 50 X-WEIGHT, 50 PER I

3M
7100094493 3M CROSS PAD 747D, 1-1/2 X 1-1/2 X 1/2 IN, 50 X-WEIGHT, 50 PER I

3M™ Cross Pad 747D, 1-1/2 x 1-1/2 x 1/2 in, 50 X-weight, 50 per inner, 100 per case
Mi Item #09501106
MFR #7100094493 3M CROSS PAD 747D, 1-1/2 X 1-1/2 X 1/2 IN, 50 X-WEIGHT, 50 PER I
Price$5.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100094493 3M CROSS PAD 747D, 1-1/2 X 1-1/2 X 1/2 IN, 50 X-WEIGHT, 50 PER I

3M™ Cross Pad 747D, 1-1/2 x 1-1/2 x 1/2 in, 50 X-weight, 50 per inner, 100 per case
Mi Item #09501106
MFR #7100094493 3M CROSS PAD 747D, 1-1/2 X 1-1/2 X 1/2 IN, 50 X-WEIGHT, 50 PER I

Mfr description
7100094493 3M CROSS PAD 747D, 1-1/2 X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.91/each

Specifications

Dimensions

  • Length
    1.5 in
  • Weight
    0.024 lb
  • Width
    1.5 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Polishing - Deburring - Finishing - Cleaning
  • Color
    Orange
  • UPC_NO
    00051125872102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)