Motion
7100094492 3M CROSS PAD 747D, 2 X 2 X 1/2 IN, 50 X-WEIGHT, 50 PER INNER, 1

3M
7100094492 3M CROSS PAD 747D, 2 X 2 X 1/2 IN, 50 X-WEIGHT, 50 PER INNER, 1

3M™ Cross Pad 747D, 2 x 2 x 1/2 in, 50 X-weight, 50 per inner, 100 per case
MI ITEM #09501108
MFR #7100094492 3M CROSS PAD 747D, 2 X 2 X 1/2 IN, 50 X-WEIGHT, 50 PER INNER, 1
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100094492 3M CROSS PAD 747D, 2 X 2 X 1/2 IN, 50 X-WEIGHT, 50 PER INNER, 1

3M™ Cross Pad 747D, 2 x 2 x 1/2 in, 50 X-weight, 50 per inner, 100 per case
MI ITEM #09501108
MFR #7100094492 3M CROSS PAD 747D, 2 X 2 X 1/2 IN, 50 X-WEIGHT, 50 PER INNER, 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.67/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.024 lb
  • Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Deburring - Polishing - Grinding - Cleaning - Finishing
  • Color
    Orange
  • UPC_NO
    00051125872126

Overview

Mfr description
7100094492 3M CROSS PAD 747D, 2 X 2 X
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought