Motion
7100094491 3M CROSS PAD 747D, 3 X 3 X 1-1/2 IN, 50 X-WEIGHT, 50 PER INNER,

3M
7100094491 3M CROSS PAD 747D, 3 X 3 X 1-1/2 IN, 50 X-WEIGHT, 50 PER INNER,

3M™ Cross Pad 747D, 3 x 3 x 1-1/2 in, 50 X-weight, 50 per inner, 100 per case
MI ITEM #09501109
MFR #7100094491 3M CROSS PAD 747D, 3 X 3 X 1-1/2 IN, 50 X-WEIGHT, 50 PER INNER,
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100094491 3M CROSS PAD 747D, 3 X 3 X 1-1/2 IN, 50 X-WEIGHT, 50 PER INNER,

3M™ Cross Pad 747D, 3 x 3 x 1-1/2 in, 50 X-weight, 50 per inner, 100 per case
MI ITEM #09501109
MFR #7100094491 3M CROSS PAD 747D, 3 X 3 X 1-1/2 IN, 50 X-WEIGHT, 50 PER INNER,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.81/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.078 lb
  • Width
    3 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Finishing - Polishing - Cleaning - Deburring
  • Color
    Orange
  • UPC_NO
    00051125872133

Overview

Mfr description
7100094491 3M CROSS PAD 747D, 3 X 3 X
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought