Motion
7100105458 3M CROSS PAD 341D, P100 X-WEIGHT, 6 IN X 6 IN X 1-1/2 IN, 60

3M
7100105458 3M CROSS PAD 341D, P100 X-WEIGHT, 6 IN X 6 IN X 1-1/2 IN, 60

3M™ Cross Pad 341D, P100 X-weight, 6 in x 6 in x 1-1/2 in, 60 X-weight, 50 per inner, 100 per case
Mi Item #09501113
MFR #7100105458 3M CROSS PAD 341D, P100 X-WEIGHT, 6 IN X 6 IN X 1-1/2 IN, 60
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105458 3M CROSS PAD 341D, P100 X-WEIGHT, 6 IN X 6 IN X 1-1/2 IN, 60

3M™ Cross Pad 341D, P100 X-weight, 6 in x 6 in x 1-1/2 in, 60 X-weight, 50 per inner, 100 per case
Mi Item #09501113
MFR #7100105458 3M CROSS PAD 341D, P100 X-WEIGHT, 6 IN X 6 IN X 1-1/2 IN, 60

Mfr description
7100105458 3M CROSS PAD 341D, P100
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Length
    6 in
  • Weight
    0.169 lb
  • Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Deburring - Polishing - Grinding - Cleaning - Finishing
  • Color
    Brown
  • UPC_NO
    00051125872201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)