Motion
7100104992 3M CROSS PAD 747D, 3 X 3 X 1 IN, 60 X-WEIGHT, 50 PER INNER 100 P

3M
7100104992 3M CROSS PAD 747D, 3 X 3 X 1 IN, 60 X-WEIGHT, 50 PER INNER 100 P

3M™ Cross Pad 747D, 3 x 3 x 1 in, 60 X-weight, 50 per inner 100 per case
Mi Item #09501116
MFR #7100104992 3M CROSS PAD 747D, 3 X 3 X 1 IN, 60 X-WEIGHT, 50 PER INNER 100 P
Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104992 3M CROSS PAD 747D, 3 X 3 X 1 IN, 60 X-WEIGHT, 50 PER INNER 100 P

3M™ Cross Pad 747D, 3 x 3 x 1 in, 60 X-weight, 50 per inner 100 per case
Mi Item #09501116
MFR #7100104992 3M CROSS PAD 747D, 3 X 3 X 1 IN, 60 X-WEIGHT, 50 PER INNER 100 P

Mfr description
7100104992 3M CROSS PAD 747D, 3 X 3 X
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.81/each

Specifications

Dimensions

  • Length
    3 in
  • Weight
    0.041 lb
  • Width
    3 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Grinding - Finishing - Polishing - Deburring - Cleaning
  • Color
    Orange
  • UPC_NO
    00051125872270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)