Motion
7100104979 3M CROSS PAD 747D, 3 X 3 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M
7100104979 3M CROSS PAD 747D, 3 X 3 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 747D, 3 x 3 x 1 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #09501117
MFR #7100104979 3M CROSS PAD 747D, 3 X 3 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100
List Price$13.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104979 3M CROSS PAD 747D, 3 X 3 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

3M™ Cross Pad 747D, 3 x 3 x 1 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #09501117
MFR #7100104979 3M CROSS PAD 747D, 3 X 3 X 1 IN, P120 X-WEIGHT, 50 PER INNER 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.81/each for your price

Overview

Mfr description
7100104979 3M CROSS PAD 747D, 3 X 3 X
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Ceramic
  • Color
    Orange
  • Application
    - Grinding - Cleaning - Deburring - Polishing - Finishing
  • UPC_NO
    00051125872287
  • Length
    3 in
  • Weight
    0.052 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text