Motion
7100104929

3M
7100104929

Sanding Disc - 4 in Disc Diameter, 5/8 in, 15.87 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Red Color
Mi Item #09501119
MFR #7100104929
Price$6.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100104929

Sanding Disc - 4 in Disc Diameter, 5/8 in, 15.87 mm Arbor, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Red Color
Mi Item #09501119
MFR #7100104929

Mfr description
7100104929 3M FIBRE DISC 782C, 36+,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Rapidly cuts carbon steel
  • Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.86/each

Specifications

Dimensions

  • Arbor Size
    5/8 in, 15.87 mm
  • Disc Diameter  
    4 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    - Weld Grinding - Beveling & Back Gouging - Grinding - Surface Preparation - Deburring - Finishing
  • Attachment Type
    Center Hole
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Red
  • Disc Attachment Type
    Center Hole
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100104929
  • Manufacturer Upc Number
    00051125872782
  • Material Application
    Carbon Steel
  • Max Rpm
    15300 rpm
  • Mounting Type
    Center Mount
  • UPC_NO
    00051125872782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)