Overview
Mfr description
7100104873 3M FIBRE DISC 782C, 60+,
- For industrial/occupational use only. Not for consumer sale or use.
- Rapidly cuts carbon steel
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates while completing more parts per disc than conventional discs
- Long-lasting abrasive helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M™ disc pad face plates and hubs (sold separately)
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorRed
- Manufacturer Upc Number00051125872799
- UPC_NO00051125872799
- Application- Finishing - Surface Preparation - Weld Grinding - Deburring - Grinding - Beveling & Back Gouging
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data