Overview
Mfr description
7100104897 3M FIBRE DISC 787C, 36+,
- For industrial/occupational use only. Not for consumer sale or use.
- Rapidly cuts hard to grind metals like stainless steel and high nickel alloys
- Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering
- 3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
- Grinding aid minimizes grinding temperatures for heat-sensitive alloys
- Long-lasting disc helps reduce cost
- Stiff fiber backing and strong resin bond provide durability and tear-resistance
- Compatible with 3M™ disc pad face plates and hubs (sold separately)
Specifications
- Abrasive MaterialPrecision Shaped Ceramic
- ColorOrange
- Manufacturer Upc Number00051125872812
- UPC_NO00051125872812
- Application- Grinding - Finishing
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data