Motion
7010363664 3M CROSS PAD 341D, P180 X-WEIGHT, 1 IN X 1 IN X 3/8 IN, 50 PE

3M
7010363664 3M CROSS PAD 341D, P180 X-WEIGHT, 1 IN X 1 IN X 3/8 IN, 50 PE

3M™ Cross Pad 341D, P180 X-weight, 1 in x 1 in x 3/8 in, 50 per inner, 100 per case
MI ITEM #09501130
MFR #7010363664 3M CROSS PAD 341D, P180 X-WEIGHT, 1 IN X 1 IN X 3/8 IN, 50 PE
Price$5.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363664 3M CROSS PAD 341D, P180 X-WEIGHT, 1 IN X 1 IN X 3/8 IN, 50 PE

3M™ Cross Pad 341D, P180 X-weight, 1 in x 1 in x 3/8 in, 50 per inner, 100 per case
MI ITEM #09501130
MFR #7010363664 3M CROSS PAD 341D, P180 X-WEIGHT, 1 IN X 1 IN X 3/8 IN, 50 PE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.04/each

Specifications

Dimensions

  • Length
    1 in
  • Weight
    0.062 lb
  • Width
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Finishing - Deburring - Grinding - Cleaning - Polishing
  • Color
    Brown
  • UPC_NO
    00051125873284

Overview

Mfr description
7010363664 3M CROSS PAD 341D, P180
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought