Motion
7100161183 SCOTCH-BRITE HIGH STRENGTH DISC, 12 IN X 1-1/4 IN, A MED, 25 PE

3M
7100161183 SCOTCH-BRITE HIGH STRENGTH DISC, 12 IN X 1-1/4 IN, A MED, 25 PE

Aluminum Oxide Abrasive Material
Mi Item #09501140
MFR #7100161183 SCOTCH-BRITE HIGH STRENGTH DISC, 12 IN X 1-1/4 IN, A MED, 25 PE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100161183 SCOTCH-BRITE HIGH STRENGTH DISC, 12 IN X 1-1/4 IN, A MED, 25 PE

Aluminum Oxide Abrasive Material
Mi Item #09501140
MFR #7100161183 SCOTCH-BRITE HIGH STRENGTH DISC, 12 IN X 1-1/4 IN, A MED, 25 PE

Mfr description
7100161183 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051125874885
  • UPC_NO
    00051125874885
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)