Motion
7010292690 SCOTCH-BRITE EXL PRO DEBURRING WHEEL, EP-WL, 11S FINE, 8

3M
7010292690 SCOTCH-BRITE EXL PRO DEBURRING WHEEL, EP-WL, 11S FINE, 8

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 11S Fine, 8 in x 1 in x 3 in, 3 per case
Mi Item #09501145
MFR #7010292690 SCOTCH-BRITE EXL PRO DEBURRING WHEEL, EP-WL, 11S FINE, 8
Price$261.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292690 SCOTCH-BRITE EXL PRO DEBURRING WHEEL, EP-WL, 11S FINE, 8

Scotch-Brite™ EXL PRO Deburring Wheel, EP-WL, 11S Fine, 8 in x 1 in x 3 in, 3 per case
Mi Item #09501145
MFR #7010292690 SCOTCH-BRITE EXL PRO DEBURRING WHEEL, EP-WL, 11S FINE, 8

Mfr description
7010292690 SCOTCH-BRITE EXL PRO
  • For industrial/occupational use only. Not for consumer sale or use.
  • Wheel design achieves 30-50% longer life than the original EXL wheel
  • Extra tough wheel composition quickly removes burrs and radiuses sharp edges but requires less pressure than standard EXL wheels, without sacrificing finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.88/each

Specifications

Dimensions

  • Overall Diameter
    8 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The 7010292690 Scotch-Brite EXL PRO Deburring Wheel EP-WL Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material in an 11S Fine grade and features an 8 in wheel diameter, designed for blending and finishing.
  • Manufacturer Upc Number
    00051125949248
  • UPC_NO
    00051125949248
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)