Motion
7010360663

3M
7010360663

Cubitron™ II Sanding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
MI ITEM #09501153
MFR #7010360663
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360663

Cubitron™ II Sanding Disc - 2 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fibre Backing Material, 36 Grit, Orange Color
MI ITEM #09501153
MFR #7010360663

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.82/each

Specifications

Dimensions

  • Disc Diameter  
    2 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Attachment Type
    TSM
  • Backing Material
    Fibre
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    TSM
  • Grit Number
    36
  • Manufacturer Package Quantity
    200
  • Manufacturer Stock Number
    7010360663
  • Material Application
    All Metal, Aluminum, Carbon Steel, Cobalt, Exotic Alloy, Metal, Mild Steel, Nickel Alloy, Stainless Steel, Steel, Titanium
  • Max Rpm
    25000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051125949552

Overview

Mfr description
7010360663 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought