Motion
7100050303 3M CUBITRON II ROLOC FIBRE DISC 987C, 60+, TR, 3 IN, DIE

3M
7100050303 3M CUBITRON II ROLOC FIBRE DISC 987C, 60+, TR, 3 IN, DIE

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 60+ Grit, Orange Color
Mi Item #09501155
MFR #7100050303 3M CUBITRON II ROLOC FIBRE DISC 987C, 60+, TR, 3 IN, DIE
Price$4.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100050303 3M CUBITRON II ROLOC FIBRE DISC 987C, 60+, TR, 3 IN, DIE

Sanding Disc - 3.0000 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 60+ Grit, Orange Color
Mi Item #09501155
MFR #7100050303 3M CUBITRON II ROLOC FIBRE DISC 987C, 60+, TR, 3 IN, DIE

Mfr description
7100050303 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
  • PSG runs cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.70/each

Specifications

Dimensions

  • Disc Diameter  
    3.0000 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Grinding
  • Attachment Method
    TR
  • Backing Material
    Fiber
  • Coat Type
    Closed
  • Color
    Orange
  • Grit Number
    60+
  • Manufacturer Upc Number
    00051125949583
  • Material Application
    Weld Grinding, High Pressure Grinding, Weld Removal, Weld Removal and Finishing, Flat Grinding, Gate Removal, Blending, Blending Corners, Dimensioning, Edge Beveling, Edge Chamfering, Flat Areas
  • Mounting Type
    TR
  • UPC_NO
    00051125949583
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)