Motion
7010290601

3M
7010290601

Cubitron™ II Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
MI ITEM #09501157
MFR #7010290601
Price$5.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010290601

Cubitron™ II Sanding Disc - 3 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 60 Grit, Orange Color
MI ITEM #09501157
MFR #7010290601

Mfr description
7010290601 3M CUBITRON II ROLOC
  • For industrial/occupational use only. Not for consumer sale or use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.40/each

Specifications

Dimensions

  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Abrasive Type
    Coated
  • Application
    Grinding
  • Attachment Type
    TSM
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    TSM
  • Grit Number
    60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    7010290601
  • Material Application
    All Metal, Aluminum, Carbon Steel, Cobalt & Nickel Alloy, Exotic Alloy, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    20000 rpm
  • Mounting Type
    Quick-Change
  • UPC_NO
    00051125949613

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)