Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100089363 3M STAMARK HIGH PERFORMANCE PAVEMENT MARKING TAPE A385A

3M™ Stamark™ High Performance Pavement Marking Tape A385AW, Black, 30 mm x 22.86 m, 5/Carton
Mi Item #09501224
MFR #7100089363 3M STAMARK HIGH PERFORMANCE PAVEMENT MARKING TAPE A385A

Mfr description
7100089363 3M STAMARK HIGH
  • For industrial/occupational use only. Not for consumer sale or use.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Length
    25.009 yd
  • Width
    1.181 in

Details

  • Application
    - Gore markings - Ramps - Long lines - Intersections
  • Color
    Black
  • UPC_NO
    00051128876404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)