Overview
Mfr description
7100049840 3M 9000 SERIES REPLACEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent quality water for commercial ice machines, coffee and tea brewers by reducing sediment*, chlorine taste and odor and scale*
- Enhances water clarity for visually appealing ice
- Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates and heating elements, which can reduce downtime and unscheduled service maintenance
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Extended Length retrofit cartridges provide greater gallon capacity and flow rates than the standard length 3M™ Water Filtration Products retrofit cartridges for increased production
Specifications
- Length18.7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data