Specifications
Dimensions
- Length18.7 in
Overview
Mfr description
7100049850 3M 9000 SERIES REPLACEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
- Scale inhibitor provides an additional layer of equipment protection from the potentially harmful effects of scale build-up
- Enhances water clarity for visually appealing beverages
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
- Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges