Overview
Mfr description
7100049846 3M 9000 SERIES REPLACEMENT
- For industrial/occupational use only. Not for consumer sale or use.
- Provides consistent high quality water by reducing undesirable sediment*, chlorine taste and odor, and cyst** from incoming water supply
- Scale inhibitor provides an extra layer of equipment protection from the potentially harmful effects of scale build-up
- Enhances water clarity for visually appealing beverages
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
- Various 3M™ Water Filtration Products 9000 Series retrofit cartridges are available to meet particular water quality concerns
- Extended length replacement cartridge allows more media for increased gallon capacity as compared to our standard length cartridges
Specifications
- Length18.7 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data