Motion
7100057510

3M HEALTH CARE
7100057510

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS117,5559307, 9 3/4 in & 19 1/2 in, 5 um NOM, 24/Case
MI ITEM #09501280
MFR #7100057510
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100057510

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS117,5559307, 9 3/4 in & 19 1/2 in, 5 um NOM, 24/Case
MI ITEM #09501280
MFR #7100057510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100057510 3M CUNO LEGACY DROP-IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 9-3/4” drop-in style replacement cartridge
  • Provides consistent quality water
  • Granular activated carbon reduces chlorine taste and odor from incoming water
  • For use in drop-in style filtration housings

Specifications

  • Length
    9.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text