Motion
7100058001

3M HEALTH CARE
7100058001

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS117-S,5559414, 9 3/4 in & 19 1/2 in, 5 um NOM, 24/Case
MI ITEM #09501281
MFR #7100058001
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100058001

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS117-S,5559414, 9 3/4 in & 19 1/2 in, 5 um NOM, 24/Case
MI ITEM #09501281
MFR #7100058001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100058001 CUNO DROP-IN STYLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 9-3/4” drop-in style replacement cartridge
  • Provides consistent quality water
  • Granular activated carbon reduces chlorine taste and odor from incoming water
  • Built-in scale inhibitor helps to reduce the potential harmful effects of scale build-up on equipment
  • For use in drop-in style filtration housings

Specifications

  • Length
    9.8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text