Motion
7100040600 CUNO DROP-IN STYLE

3M HEALTH CARE
7100040600 CUNO DROP-IN STYLE

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS420IMF, 5560905, 9.75 in & 19.5 in, 5 um NOM, 24/Case
MI ITEM #09501282
MFR #7100040600 CUNO DROP-IN STYLE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100040600 CUNO DROP-IN STYLE

3M™ Commercial Single Systems Drop-In Style Filter Cartridge CFS420IMF, 5560905, 9.75 in & 19.5 in, 5 um NOM, 24/Case
MI ITEM #09501282
MFR #7100040600 CUNO DROP-IN STYLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100040600 CUNO DROP-IN STYLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 9-3/4” drop-in style replacement cartridge
  • Provides consistent quality water
  • Reduces particulate from incoming water
  • Graded density design built-in scale inhibitor helps to reduce potential harmful effects of scale build-up on equipment

Specifications

  • Overall Length
    9.75 in
  • Weight
    1.237 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text