Motion
7100061003

3M HEALTH CARE
7100061003

3M™ Commercial Single Systems Drop-In Style Filter CartridgeCFS017S-C20, 5559415, 20 in, 5 um NOM, 4 gpm, 20000 gal, 15/Case
MI ITEM #09501299
MFR #7100061003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100061003

3M™ Commercial Single Systems Drop-In Style Filter CartridgeCFS017S-C20, 5559415, 20 in, 5 um NOM, 4 gpm, 20000 gal, 15/Case
MI ITEM #09501299
MFR #7100061003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100061003 3M CUNO LEGACY DROP-IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • 20” drop-in style replacement cartridge
  • Provides consistent quality water
  • Granular activated carbon reduces chlorine taste and odor from incoming water
  • Built-in scale inhibitor helps to reduce potential harmful effects of scale build-up on equipment
  • For use in drop-in style competitive filtration housings

Specifications

  • Length
    20.2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text