Motion
7100051040

3M HEALTH CARE
7100051040

3M™ In-line Scale Inhibition System SF18-S, 5607708, High Temperature, 6 gpm, 3/4 in NPT Inlet/Outlet, 6/Case
Mi Item #09501306
MFR #7100051040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7100051040

3M™ In-line Scale Inhibition System SF18-S, 5607708, High Temperature, 6 gpm, 3/4 in NPT Inlet/Outlet, 6/Case
Mi Item #09501306
MFR #7100051040

Mfr description
7100051040 3M SCALE INHIBITION SYSTEM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides consistent quality water for commercial ice machines and commercial steam tables by reducing sediment*, chlorine taste and odor and scale*
  • Enhances water clarity for visually appealing iced beverages
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    10.25 in
  • Overall Length
    2.75 in
  • Overall Width
    2.25 in
  • Weight
    35.520 oz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)