Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100048384 3M EMPHAZE AEX SERIES HYBRID PURIFIER BV5600, EMP770AEX020A,

3M™ Emphaze™ AEX Series Hybrid Purifier BV5600, EMP770AEX020A, 16 in, 1/Case
MI ITEM #09501318
MFR #7100048384 3M EMPHAZE AEX SERIES HYBRID PURIFIER BV5600, EMP770AEX020A,

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
7100048384 3M EMPHAZE AEX SERIES
  • For industrial/occupational use only. Not for consumer sale or use.
  • All-synthetic, highly functionalized media (contains no naturally-derived materials)
  • Asymmetric membrane terminating with 0.2 µm bioburden reduction zone
  • Excellent mAb recovery often equal to or greater than 95%
  • Substantial turbidity, DNA, HCP and bioburden reduction
  • Reduced surface area requirement of the downstream sterilizing grade membrane
  • May offer differentiated protection of the protein A column for enhanced contaminant clearance performance
  • All product components comply with United States Pharmacopeia (USP) Class VI 70°C Biological Reactivity Tests, in vivo

Specifications

  • Overall Height
    8 in
  • Overall Length
    8 in
  • Overall Width
    17.8 in
  • Weight
    30.000 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text