Motion
7000045950 SCOTCH-BRITE MOLDING ADHESIVE AND STRIPE REMOVAL DISC, 0750

3M
7000045950 SCOTCH-BRITE MOLDING ADHESIVE AND STRIPE REMOVAL DISC, 0750

Scotch-Brite™ Molding Adhesive and Stripe Removal Disc, 07502, 6 in x 3/8 in, 8 discs per bag 5 bags per case
MI ITEM #09501337
MFR #7000045950 SCOTCH-BRITE MOLDING ADHESIVE AND STRIPE REMOVAL DISC, 0750
List Price$68.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000045950 SCOTCH-BRITE MOLDING ADHESIVE AND STRIPE REMOVAL DISC, 0750

Scotch-Brite™ Molding Adhesive and Stripe Removal Disc, 07502, 6 in x 3/8 in, 8 discs per bag 5 bags per case
MI ITEM #09501337
MFR #7000045950 SCOTCH-BRITE MOLDING ADHESIVE AND STRIPE REMOVAL DISC, 0750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.01/each for your price

Overview

Mfr description
7000045950 SCOTCH-BRITE MOLDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Made with a strong and durable polymer that can withstand repeated friction for effective removal of unwanted decals, pin striping, graphics, tapes, films
  • May be used on non-heat sensitive substrates such as many gel coats, acrylic and urethane paints
  • Attaches to portable hand tools or slow speed grinders (MOS <lt/>4000 RPM)
  • Available in 4" and 6" diameters

Specifications

  • Manufacturer Upc Number
    00051131075023
  • UPC_NO
    00051131075023
  • Weight
    0.354 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text