Overview
Mfr description
7010366001 SCOTCH-BRITE SURFACE
- For industrial/occupational use only. Not for consumer sale or use.
- Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburring
- Open web material runs cool and resists loading for prolonged operation
- Conformable disc conditions surfaces without gouging, undercutting, or damaging the base material
- Suitable for metal, composite, plastics, and other materials
- Hook and loop attachment system provides fast disc change-out for multi-step finishing processes
Specifications
- Abrasive MaterialAluminum Oxide
- ColorRed
- Overall Diameter2 in
- Manufacturer Upc Number00051131075597
- UPC_NO00051131075597
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data