Overview
Mfr description
7010316527 3M DIAMOND GRADE DAMAGE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationNavy ships
- Length6 in
- Width2 in
- UPC_NO00051135230725
- Weight2.5 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data