Motion
7010388924 3M DIAMOND GRADE CONSPICUITY MARKING 983-326, RED/WHITE

3M
7010388924 3M DIAMOND GRADE CONSPICUITY MARKING 983-326, RED/WHITE

3M™ Diamond Grade™ Conspicuity Marking 983-326, Red/White, Start and End with 2.25 in White, 2 in x 94.5 in
Mi Item #09501378
MFR #7010388924 3M DIAMOND GRADE CONSPICUITY MARKING 983-326, RED/WHITE
Price$337.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010388924 3M DIAMOND GRADE CONSPICUITY MARKING 983-326, RED/WHITE

3M™ Diamond Grade™ Conspicuity Marking 983-326, Red/White, Start and End with 2.25 in White, 2 in x 94.5 in
Mi Item #09501378
MFR #7010388924 3M DIAMOND GRADE CONSPICUITY MARKING 983-326, RED/WHITE

Mfr description
7010388924 3M DIAMOND GRADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable and rigid for easy application, 7 years non-prorated warranty, vivid colors with bright white ensures maximum reflectivity and superior daytime color.
  • 3M™ Diamond Grade™ Conspicuity Tape is six times brighter than conventional markings. It is the ideal truck tape to use to meet the DOT regulation. 3M's DOT reflective tape is highly durable and non-corroding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.82/each

Specifications

Details

  • Color
    Multi-Color
  • Manufacturer Upc Number
    00051135309322
  • Product Type
    Reflective Tape
  • UPC_NO
    00051135309322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)