Specifications
Dimensions
- Width4 in
Details
- ColorYellow
- Product TypeAdhesive-Backed Floor Marking & Safety Tape
- Reflective Or FluorescentMicroprismatic
- Special Color PropertiesMicroprismatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)