Motion
7100153310 3M DIAMOND GRADE DG REFLECTIVE SHEETING DELINEATOR DELDGR34

3M
7100153310 3M DIAMOND GRADE DG REFLECTIVE SHEETING DELINEATOR DELDGR34

3M™ Diamond Grade™ DG³ Reflective Sheeting Delineator DELDGR34 Red, 34 mm x 235 mm, 100 per pkg
Mi Item #09501445
MFR #7100153310 3M DIAMOND GRADE DG REFLECTIVE SHEETING DELINEATOR DELDGR34
Price$1,316.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100153310 3M DIAMOND GRADE DG REFLECTIVE SHEETING DELINEATOR DELDGR34

3M™ Diamond Grade™ DG³ Reflective Sheeting Delineator DELDGR34 Red, 34 mm x 235 mm, 100 per pkg
Mi Item #09501445
MFR #7100153310 3M DIAMOND GRADE DG REFLECTIVE SHEETING DELINEATOR DELDGR34

Mfr description
7100153310 3M DIAMOND GRADE DG
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Diamond Grade™ DG³ Reflective Sheeting Series 4000 offers superior reflectivity at short and long distances
  • Meets today’s highest published performance specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,316.11/each

Specifications

Dimensions

  • Overall Length
    9.25 in
  • Overall Width
    1.34 in
  • Weight
    0.951 lb

Details

  • Color
    Red
  • Manufacturer Upc Number
    00051135993019
  • Minimum Order Quantity
    25
  • UPC_NO
    00051135993019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)