Motion
7010360083 3M CLOTH SPIRAL BAND 747D, 1 IN X 1-1/2 IN P120 X-WEIGHT, 100 PE

3M
7010360083 3M CLOTH SPIRAL BAND 747D, 1 IN X 1-1/2 IN P120 X-WEIGHT, 100 PE

3M™ Cloth Spiral Band 747D, 1 in x 1-1/2 in P120 X-weight, 100 per case
Mi Item #09501557
MFR #7010360083 3M CLOTH SPIRAL BAND 747D, 1 IN X 1-1/2 IN P120 X-WEIGHT, 100 PE
Price$2.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010360083 3M CLOTH SPIRAL BAND 747D, 1 IN X 1-1/2 IN P120 X-WEIGHT, 100 PE

3M™ Cloth Spiral Band 747D, 1 in x 1-1/2 in P120 X-weight, 100 per case
Mi Item #09501557
MFR #7010360083 3M CLOTH SPIRAL BAND 747D, 1 IN X 1-1/2 IN P120 X-WEIGHT, 100 PE

Mfr description
7010360083 3M CLOTH SPIRAL BAND 747D,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.41/each

Specifications

Dimensions

  • Length
    1.5 in
  • Weight
    0.013 lb

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Manufacturer Upc Number
    00051141202983
  • UPC_NO
    00051141202983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)