Specifications
Dimensions
- Length1 in
- Weight0.008 lb
Details
- Abrasive MaterialCeramic Aluminum Oxide
- Manufacturer Upc Number00051141203041
- UPC_NO00051141203041
Overview
Mfr description
7010308192 3M CLOTH SPIRAL BAND 747D,
- For industrial/occupational use only. Not for consumer sale or use.
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
- Durable cotton backing withstands aggressive sanding and grinding
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
- Resin bond withstands high heat and pressure