Specifications
Dimensions
- Length0.75 in
- Weight0.008 lb
Details
- Abrasive MaterialCeramic Aluminum Oxide
- Manufacturer Upc Number00051141203058
- UPC_NO00051141203058
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)