Overview
Mfr description
7010360087 3M CLOTH SPIRAL BAND 747D,
- For industrial/occupational use only. Not for consumer sale or use.
- Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
- Ceramic/aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on whitewood and metal substrates
- Durable cotton backing withstands aggressive sanding and grinding
- Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel and nickel alloys
- Resin bond withstands high heat and pressure
Specifications
- Abrasive MaterialCeramic Aluminum Oxide
- Manufacturer Upc Number00051141203102
- UPC_NO00051141203102
- Weight0.006 lb
- Length1 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data