Motion
7100105553 3M SQUARE PAD 747D, 2 IN X 2 IN X 3/8 IN, 60 X-WEIGHT, 100 PER C

3M
7100105553 3M SQUARE PAD 747D, 2 IN X 2 IN X 3/8 IN, 60 X-WEIGHT, 100 PER C

3M™ Square Pad 747D, 2 in x 2 in x 3/8 in, 60 X-weight, 100 per case
MI ITEM #09501570
MFR #7100105553 3M SQUARE PAD 747D, 2 IN X 2 IN X 3/8 IN, 60 X-WEIGHT, 100 PER C
Price$15.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100105553 3M SQUARE PAD 747D, 2 IN X 2 IN X 3/8 IN, 60 X-WEIGHT, 100 PER C

3M™ Square Pad 747D, 2 in x 2 in x 3/8 in, 60 X-weight, 100 per case
MI ITEM #09501570
MFR #7100105553 3M SQUARE PAD 747D, 2 IN X 2 IN X 3/8 IN, 60 X-WEIGHT, 100 PER C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.51/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.018 lb
  • Width
    2 in

Details

  • Abrasive Material
    Ceramic
  • Application
    - Finishing - Deburring - Cleaning - Grinding - Polishing
  • Color
    Orange
  • UPC_NO
    00051141203669

Overview

Mfr description
7100105553 3M SQUARE PAD 747D, 2 IN X
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought