Motion
7010029923

3M
7010029923

Hookit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Yellow Color
Mi Item #09501585
MFR #7010029923
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010029923

Hookit™ Paper Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 320 Grit, Yellow Color
Mi Item #09501585
MFR #7010029923

Mfr description
7010029923 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    A Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
  • Attachment Type
    Loop
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    320
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    7010029923
  • Manufacturer Upc Number
    00051141205397
  • Material Application
    Aluminum, Carbon Steel, Composite, Fiberglass, Gelcoat, Hardwood, Metal, Mild Steel, Paint, Plastic, Primer, Softwood, Solid Surface, Topcoat, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    148
  • UPC_NO
    00051141205397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)