Motion
7010029924 3M HOOKIT CLEAN SANDING DISC 216U, 5 IN P400 A-WEIGHT, 100 PE

3M
7010029924 3M HOOKIT CLEAN SANDING DISC 216U, 5 IN P400 A-WEIGHT, 100 PE

Hookit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Yellow Color
Mi Item #09501586
MFR #7010029924 3M HOOKIT CLEAN SANDING DISC 216U, 5 IN P400 A-WEIGHT, 100 PE
Price$1.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010029924 3M HOOKIT CLEAN SANDING DISC 216U, 5 IN P400 A-WEIGHT, 100 PE

Hookit™ Paper Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P400 Grit, Yellow Color
Mi Item #09501586
MFR #7010029924 3M HOOKIT CLEAN SANDING DISC 216U, 5 IN P400 A-WEIGHT, 100 PE

Mfr description
7010029924 3M HOOKIT CLEAN SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.93/each

Specifications

Dimensions

  • Backing Weight
    A
  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    General Purpose Sanding, Blending, Coarse Sanding, Finishing, Sanding, Deflashing, Random Orbital Sanding, Surface Finishing
  • Attachment Method
    Hook & Loop
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Yellow
  • Dry or Wet
    Dry
  • Grit Number
    P400
  • Manufacturer Upc Number
    00051141205403
  • Material Application
    Filler Shaping, Fine Featheredge, Flat Areas, Paint Preparation, Orbital Sanding, Paint and Lacquer Sanding, Paint Removal, Paint Sanding, Paint Stripping, Pre-Paint Scuffing, Prepping Metal Prior to Paint, Primer Sanding, Defect Repair and Leveling, Featheredge, Blending Corners, Contour Finishing, Defect Removal, AOEM Finish Prep and Repair, Blending, Coating Removal, Random Orbital Sanding, Refining, Refining Scratches, Shaping, Scuffing, Strip Paint to Metal
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    148
  • UPC_NO
    00051141205403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)