Overview
Mfr description
7100077547 3M HOOKIT CLEAN SANDING
- For industrial/occupational use only. Not for consumer sale or use.
- Precise multi-hole pattern means excellent dust extraction and eliminates the need to align holes
- Open coat and load-resistant coating prevents clogging to optimize cut and product life
- 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
- Durable film backing is tear-resistant and provides a close-tolerance, consistent finish
- Aluminum oxide grains cut faster and last longer than traditional garnet
Specifications
- Abrasive MaterialAluminum Oxide
- ColorPurple
- Overall Diameter5 in
- Manufacturer Upc Number00051141205410
- UPC_NO00051141205410
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data