Overview
Mfr description
7010359971 3M DIAMOND MICROFINISHING
- For industrial/occupational use only. Not for consumer sale or use.
- Micron-graded diamond mineral delivers close tolerance precision finishes
- Great for medium stock removal
- Polyester film backing allows belt to be used dry or wet with water or oil-based lubricants
- An exceptional film for thermal spray finishing of contour / complex shapes
- Color coded to reduce the risk of error and mixing up abrasive grades
Specifications
- ApplicationFinishing
- Abrasive MaterialDiamond
- Manufacturer Upc Number00051141206691
- UPC_NO00051141206691
- ColorMulti-Color
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data