Motion
7010326233 3M CLOTH BELT 361F, 80 YF-WEIGHT, 42 IN X 126 IN, FINISH 2,

3M
7010326233 3M CLOTH BELT 361F, 80 YF-WEIGHT, 42 IN X 126 IN, FINISH 2,

3M™ Cloth Belt 361F, 80 YF-weight, 42 in x 126 in, Film-lok, Single-flex, Finish 2, 48 per case, Bulk, Restricted
Mi Item #09501594
MFR #7010326233 3M CLOTH BELT 361F, 80 YF-WEIGHT, 42 IN X 126 IN, FINISH 2,
Price$498.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326233 3M CLOTH BELT 361F, 80 YF-WEIGHT, 42 IN X 126 IN, FINISH 2,

3M™ Cloth Belt 361F, 80 YF-weight, 42 in x 126 in, Film-lok, Single-flex, Finish 2, 48 per case, Bulk, Restricted
Mi Item #09501594
MFR #7010326233 3M CLOTH BELT 361F, 80 YF-WEIGHT, 42 IN X 126 IN, FINISH 2,

Mfr description
7010326233 3M CLOTH BELT 361F, 80
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
  • Tough polyester backing provides consistent results in medium-pressure applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.31/each

Specifications

Dimensions

  • Overall Length
    126 in
  • Overall Width
    42 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Upc Number
    00051141207377
  • UPC_NO
    00051141207377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)