Overview
Mfr description
7010360743 3M CLOTH BELT 361F, 80
- For industrial/occupational use only. Not for consumer sale or use.
- Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
- Tough polyester backing provides consistent results in medium-pressure applications
- Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
- Construction is ideal for grinding sheets and coils, and for centerless and backstand applications
- Suitable for wet and dry applications
Specifications
- Abrasive MaterialAluminum Oxide
- Manufacturer Upc Number00051141207414
- UPC_NO00051141207414
- Overall Length126 in
- Overall Width52 in
- ColorBrown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data